Zoro Select
Tube Rack, 10 Channels, 5/32 In, Black, PK2
Mfr # MTR-156-102
Zoro # G0805393
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tubing (In.) 5/32 in
- Number of Channels 10
- Material Plastic
- Overall Length (In.) 4 in
- Mounting No. 4 Machine Screw
Explore More Products
- ZORO SELECT Plate, 3 1/2 In, Malleable Iron 365M0050PL
- ZORO SELECT Tube Rack, 10 Channels, 1/4 In, Black, PK2 MTR-250-102
- ZORO SELECT Beam Bracket, Rod Sz 5/8 In, 2 3/16 In L 0500088448
- ZORO SELECT Tube Rack, 10 Channels, 1/2 In, Black, PK2 MTR-500-102-HD
- ZORO SELECT Tube Rack, 7 Channels, 3/8 In, Black, PK2 MTR-375-102-HD
- ZORO SELECT Beam Bracket, Rod Sz 1/2 In, 1 13/16 In L 0500088422
- DURA-BLOK Pipe Support Block, 200 Lb, 5 1/2-8 In H DBE10-8
- ZSI Gamma Extreme Pad, 6"x 6"x 7/8" AV-6
- DURA-BLOK Pipe Support Block, 500 Lb, 6 7/16 In H DB610
- DURA-BLOK Pipe Support Block, 1000 Lb Load, 28 In L DB10-28
- DURA-BLOK Pipe Support Block, 10.06 to 11.56 In H DBM-3/4
- Zoro Select Plumbing Accessories