Zoro Select
1/32" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 50A
Mfr # BULK-RS-N50MIL-33
Zoro # G0805567
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Explore More Products
- ZORO SELECT 1" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 70A BULK-RS-N70-244
- ZORO SELECT 1/4" High Grade Neoprene Rubber Strip, 4"x36", Black, 50A BULK-RS-NHS50-911
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1/2" W BULK-RS-N50-128
- ZORO SELECT 1/16" High Grade Neoprene Rubber Sheet, 12"x12", Black, 50A BULK-RS-NHS50-23
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 36"x10 ft., Black, 60A BULK-RS-N60-207
- ZORO SELECT Rubber Strip, SBR, 1/16"Thick, 36"x6", 70A BULK-RS-SBR75-148
- ZORO SELECT Buna-N Roll, 80A, 30'x36"x0.25", Black BULK-RS-H80-114
- ZORO SELECT Neoprene Roll, 60A, 10'x36"x3/32", White BULK-RS-N60FDA-308
- ZORO SELECT Silicone Sheet, 50A, 36"x36"x3mm, Red BULK-RS-S50FDA-383
- RUBBER-CAL Hard Neoprene Rubber Sheet - 1/16" Thick x 3ft Width x 6ft Length 20-103
- RUBBER-CAL Closed Cell Rubber EPDM - 3/8" Thick x 39" x 78" 02-129
- Zoro Select Rubber Sheets & Strips