Shop Alternate Products
This Product is Discontinued
Dayton
Cable, 7/32 In, L 25 Ft, WLL 1000 Lb (Discontinued)
Mfr # 2TAZ7
Zoro # G0805612
This Product is Discontinued
Key Features
- Material 304 Stainless steel
- Coated/Uncoated Uncoated
- Outside Dia. 7/32 in
- Strand Type 7 x 19
- Cable Size 7/32 in