Zoro Select
O-Ring, Buna N, 10.1mm OD, PK100
Mfr # 1RJE6
Zoro # G0805813
Sold in multiples of 5 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Explore More Products
- ZORO SELECT O-Ring, Dash 928, Viton, 0.11 In., PK25 1CRZ5
- ZORO SELECT Viton O-Ring, 3.5mm Wide 27.7mm ID ZUSAV3.5X27.7
- ZORO SELECT O-Ring, Buna N, 65mm OD, PK25 1RJL3
- ZORO SELECT O-Ring, Dash 431, Viton, 0.27 In., PK2 U38871.025.0525
- ZORO SELECT O-Ring, Dash 372, Viton, 0.21 In., PK2 U38871.018.0875
- ZORO SELECT O-Ring, Silicone, 1-1/4, 1.645, PK50 U38883.018.0125
- ZORO SELECT Buna-N O-Ring, 5.7mm Wide 111.6mm ID, PK2 ZUSAH5.7X111.6
- ZORO SELECT O-Rings, Inch, Round, HNBR, PK2 ZUSAHSN90343
- ZORO SELECT Silicone O-Ring, 1mm Wide 9.5mm ID, PK50 ZUSAS70FDA1X9.5
- ZORO SELECT O-Ring, Dash 340, Buna N, 0.21 In., PK25 U38801.018.0337
- ZORO SELECT O-Ring, Dash 336, FEP, Viton Core, 0.21 In. 1WMB6
- Zoro Select Individual & Bulk O-Rings