Lab Safety Supply
Bottle, 500 mL, 16 Oz, Wide Mouth, PK12
Mfr # 6FAN8
Zoro # G0807362
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500mL/16 oz.
- Height 168mm
- Autoclavable No
- Labware Screw Closure Size 53-415 mm
- Labware Clarity Opaque
Explore More Products
- LAB SAFETY SUPPLY White, Wash Bottle 16 oz., 6 Pack 24J896
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack 24J884
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack 24J912
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Narrow Mouth, PK12 6FAJ3
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack 24J902
- LAB SAFETY SUPPLY Translucent, Wash Bottle 32 oz., 4 Pack 24J916
- LAB SAFETY SUPPLY Safety Coated Bottle, 112mm H, 4 oz., PK24 52KA45
- LAB SAFETY SUPPLY Safety Coated Bottle, 51mm H, 0.5 oz., PK24 52KA55
- LAB SAFETY SUPPLY Safety Coated Bottle, 137mm H, 8 oz., PK24 52JZ74
- WHEATON Plastic Bottle, 1000mL, PK48 209550
- KIMBLE CHASE Boston Round Glass Bottle, Amber, PK12 5123233C-26
- Lab Safety Supply Labware