Ntn
Radial Ball Bearing, Open, 55mm Bore Dia
Mfr # 6311C3
Zoro # G0807371
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Single Row/Double Row Single Row
- Seal/Shield Type Open
- Cage Material Steel
- Bore Dia. 55 mm
Explore More Products
- NTN NTN 608ZZ 8 X22 X7, RadialDeep Groove Ball Brg 8 Mm Id X 22 Mm Od X 7 Mm W Double Shielded, NTN 608ZZ 8 X22 X7 608ZZ 8 X22 X7
- NTN NTN 6207ZZ, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 17 Mm W Double Shielded 6207ZZ
- NTN Radial/Deep Groove Ball Brg - 25 Mm Id X 52 Mm Od X 15 Mm W; Single Shielded 6205Z C3 2A
- NTN Radial Ball Bearing, Shielded, 50mm Bore 6210ZZC3/L627
- NTN Radial Bearing, Double Seal, 10mm Bore 6200LLUC3/L627
- NTN Radial Ball Bearing, Open, 60mm Bore Dia 6312C3
- NTN RadialDeep Groove Ball Brg 15 Mm Id X 24 Mm Od X 5 Mm W Double Shielded, 6802 2Z 6802 2Z
- NTN RadialDeep Groove Ball Brg 60 Mm Id X 110 Mm Od X 22 Mm W, Double Shielded, 6212ZZC22AS 6212ZZC2/2AS
- NTN RadialDeep Groove Ball Brg 55 Mm Id X 100 Mm Od X 21 Mm W Single Shielded, 6211ZNR 6211ZNR
- FAG BEARINGS FAG 6211 C3, Deep Groove Ball Bear, SRow 90140Mm 6211 C3
- FAFNIR Single Row Radial Ball Bearing, Shielded 37KL-FS104 3110-00-554-5309
- Ntn Ball Bearings