Thomson
Shaft, Carbon Steel, 30 mm, 500 mm
Mfr # QS 30 MM 500
Zoro # G0808105
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 30 mm
- Material 1566 Carbon Steel
- Dia. Tolerance Max. 30 mm
- Min. Surface Hardness 60 RC
- For Use With Thomson Linear Ball Bushing Bearings
Explore More Products
- THOMSON Shaft, Carbon Steel, 30 mm, 1500 mm QS 30 MM 1500
- THOMSON Shaft, Carbon Steel, 10 mm, 1000 mm 10MM SOFT CTL X 1000M
- THOMSON Shaft, Carbon Steel, 20 mm, 200 mm 20MM SOFT CTL X 200MM
- THOMSON Shaft, Alloy Steel, 1.000 In D, 60 In QS 1 L 60
- THOMSON Shaft, Carbon Steel, 25 mm, 2000 mm QS 25 MM 2000
- THOMSON Shaft, Alloy Steel, 0.750 In D, 6 In QS 3/4 L 6
- THOMSON Shaft, 440C SS, 0.375 In D, 48 In QSSS 3/8 L 48
- THOMSON Shaft, Carbon Steel, 0.750 In D, 72 In 3/4 SOFT CTL X 72
- THOMSON Support Rail, Steel, 1.500 In D, 48 In LSR-24-PD
- ONDRIVES.US Linear Shaft Support, 1.94 in H LPB-16
- NB Shaft, Steel, 1.000 In D, 9.25 In SFW16X9.25FS115
- Thomson Linear Bearings & Guides