Shop Alternate Products
This Product is Discontinued
Dayton
Misting Air Circulator Non-Oscillating, 115VAC (Discontinued)
Mfr # 1VCF7
Zoro # G0808726
Free Shipping & Returns
This Product is Discontinued
Key Features
- Oscillation Non-Oscillating
- Voltage 115VAC
- Number of Speeds 2
- Motor HP 1/3
- Number of Blades 3
Customers Also Purchased
- Brand Dayton
-
MFR #
1VCF7
-
Zoro #
G0808726
- UPC # 190735148457
- Country of Origin Mexico
- Category Air Circulators
Dimensions
Height | 27" |
Width | 27" |
Shaft Dia. | 1/2" |
Max. Depth | 14-1/4" |
Blade Dia. | 24" |
Cord Length | 10 ft. |
Outside Dia. | 27" |
Details
Item | Misting Air Circulator |
Oscillation | Non-Oscillating |
Voltage | 115VAC |
Number of Speeds | 2 |
Motor HP | 1/3 |
Number of Blades | 3 |
Includes | Misting Kit |
Phase | 1 |
Oscillating / Non-Oscillating | Non-Oscillating |
Fan Mounting Location | Pedestal, Wall |
Air Velocity @ 20 Ft. | 570/465 |
Motor RPM | 1075/750 |
Air Velocity @ 10 Ft. | 970/670 |
Motor Insulation | Class B |
Assembled | Yes |
Air Velocity @ 60 Ft. | 120/100 |
Motor Type | Permanent Split Capacitor |
Motor Enclosure | Totally Enclosed Air-Over |
Air Velocity (FPM) @ 10 Ft. | 970/670 |
Sound Level | 74dBA |
Requires | Mounting Device |
CFM High | 6100 |
Standards | UL/cUL/OSHA/UL 507 Water Spray Test, CSA Certified Motor |
NEMA Plug Configuration | 5-15P |
Wire Guard Finish | Gray Polyester Powder Coated |
Watts | 423/267 |
Fan RPM | 1075/775 |
Air Velocity @ 40 Ft. | 230/190 |
Air Velocity (FPM) @ 60 Ft. | 120/100 |
Oscillating | No |
Number of Conductors | 3 |
Max. Ambient Temp. | 104 Degrees F |
CFM Low | 3800 |
Drive Type | Direct |
Thermal Protection | Auto |
Housing Material | Steel |
Blade Material | Mill Finish Aluminum |
Operating Amps | 3.38/2.29 |
Speeds | 2 |
Bearing Type | Ball |
Environmental Applications | Industrial |
Application | Evaporative Cooling |
Mobile/Stationary | Stationary |
Air Velocity (FPM) @ 20 Ft. | 570/465 |
Guard Material | Steel |
Air Velocity (FPM) @ 40 Ft | 230/190 |
Hz | 60 |
Description
Misting Air Circulator, Blade Dia. 24 In., Stationary, Non-Oscillating, 2 Speeds, Voltage 115VAC, 1 Phase, CFM High 6100, CFM Low 3800, Air Velocity @ 20 Ft. 570/465, Motor HP 1/3, Motor RPM 1075/750, Operating Amps 3.38/2.29, Fan Mounting Location Pedestal, Wall, Fan RPM 1075/775, Sound Level 74dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 423/267, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 27 In., Height 27 In., Width 27 In., Max. Depth 14-1/4 In.