Shop Alternate Products
This Product is Discontinued
Intermatic
Vibration Hour Meter, Vertical, 5 Digit (Discontinued)
Mfr # RZ52V
Zoro # G0808875
Free Shipping & Returns
This Product is Discontinued
Key Features
- Display Type Vibration Powered
- Reset Type Non Resettable
- Display Units Hours/Minutes
- Operating Voltage All voltage - Vibration
- Number of Digits 5