Norton Abrasives
Grinding Wheel, T1, 8x1/4x1-1/4, AO, 80G, PK5
Mfr # 66253043458
Zoro # G0809137
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 8"
- Thickness 1/4"
- Arbor Hole Size 1-1/4"
- Abrasive Material Aluminum Oxide
- Grit 80
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 12x1-1/4x3, AO, 46G, Med 66253262301
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x3, AO, 46G, Sft, Prpl 66253262562
- NORTON ABRASIVES Grinding Wheel, 8 in. Dia, AO, 60/80G, Brown 07660788277
- NORTON ABRASIVES Grinding Wheel, 5 in. Dia, AO, 60/80G, Brown 07660788210
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1-1/4, AO, 60G, PK5 66253043724
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/4x1-1/4, AO, 60G, PK5 66253043416
- NORTON ABRASIVES Grinding Wheel, T1, 7x3/4x1.25, AO, 60G, PK5 66252942207
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1-1/4, AO, 80G, PK5 66252940897
- NORTON ABRASIVES Grinding Wheel, T1, 14x1x5, CA, 60G, Med, Blue 66253363975
- PFERD 4" x .040" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 69403
- CGW ABRASIVES Grinding Whl, 18x3x1.5, T1, A36-O-V 35113
- Norton Abrasives Straight Grinding Wheels