Zoro Select
Power Cord, IEC C14, SJT, 6 ft., Blk, 10A, 18/3
Mfr # 5XFT1ID
Zoro # G0809776
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 6 ft
- Voltage 125V AC
- Plug Configuration IEC C14
- Connection Type IEC C13
- Jacket Material PVC
Explore More Products
- ZORO SELECT Power Cord, 5-15P, SJO, 6 ft., Blk, 13A, 16/3 E3606
- ZORO SELECT PC Power Cord, 5-15P, IEC C13, 10 ft., Blk, 15A 20PX10ID
- ZORO SELECT Power Cord, IEC C14, SJT, 3 ft., Blk, 10A, 18/3 5XFT0ID
- ZORO SELECT Power Cord, IEC C14, SJT, 15 ft., Blk, 10A, 16/3 5XFR8ID
- ZORO SELECT Power Cord, IEC C14, SJT, 6 ft., Blk, 10A, 16/3 5XFR6ID
- ZORO SELECT Power Cord, 5-15P, SJT, 10 ft., Blk, 13A, 16/3 5XFN6ID
- TRIPP LITE Power Cord, C14 to C13, 10A, 18AWG, 10ft P004-010
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 1ft P025-001
- ZORO SELECT Power Cord, 5-15P, SJT, 3 ft., Blk, 10A, 18/3 5XFP0ID
- REMINGTON INDUSTRIES 16 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 250' Lngth SOOW1604-250
- GOOGLE NEST Camera Replacement Charger 1M White GA02279-US
- Zoro Select Power Cables