Zoro Select
Brass Coupling, FNPT, 1/8" Pipe Size
Mfr # 6CTE6
Zoro # G0810092
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape Coupling
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
Explore More Products
- ZORO SELECT Tee, Brass, 3/8 in Pipe Size, Female BSPT ZUSA-PF-10451
- ZORO SELECT Brass Bushing, MNPT x FNPT, 1-1/2" x 3/4" Pipe Size 22UL43
- ZORO SELECT Brass Union, FNPT, 3/8" Pipe Size 6AYY4
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/2" x 1-1/4" Pipe Size 1VGA3
- ZORO SELECT Red Brass Cap, FNPT, 3" Pipe Size 1VFJ2
- ZORO SELECT Brass Reducing Coupling, FNPT, 3/8" x 1/8" Pipe Size 706119-0602
- ZORO SELECT Low Lead Brass Forged Elbow, 3/8" Pipe Size 706200-06
- ZORO SELECT Square Head Plug, Brass, 3/4 in, MNPT ZUSA-PF-10713
- ZORO SELECT Hex Drive Plug, Brass, 1/2 in, MNPTF ZUSA-PF-9065
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 2" x 1-1/2" Pipe Size 1VGB2
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 3" x 2" Pipe Size 1VGB6
- Zoro Select Brass Pipe Fittings