Te-Co

T-Bolt, SS, 1/2-13x8


$15.95
/ea
Sold in multiples of 2 for $31.90

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Medium Strength
  • Material Stainless Steel
  • Finish No Finish
  • Thread Size 1/2 in
  • Size 1/2-13x8
See all product information