- Home
- /
- Heating & Cooling
- /
- Ventilation
- /
- Ducting, Venting & Accessories
- /
- Ducting Hoses
- /
- Ducting Hose, 3 In. x 12 ft. L, Fiberglass
Shop Alternate Products
This Product is Discontinued
Hi-Tech Duravent
Ducting Hose, 3 In. x 12 ft. L, Fiberglass (Discontinued)
Mfr # 0214-0300-0001
Zoro # G0811185
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hose Inside Dia. 3 in
- Hose Length 12 ft
- Max. Working Pressure @ 70 F 19 psi
- Hose Color Rust
- Temp. Range -75 Degrees to 500 Degrees F
Customers Also Purchased
- Brand Hi-Tech Duravent
-
MFR #
0214-0300-0001
-
Zoro #
G0811185
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 12 ft |
Length | 12 Ft. |
Bend Radius - Ducting Hose | 2.9" |
Bend Radius | 2.9 in |
Length - Ducting Hose | 12 ft. |
Inside Dia. | 3" |
Ducting Hose Bend Radius | 2.9" |
Ducting Hose Inside Dia. | 3" |
Ducting Hose Length | 12 ft. |
Inside Dia. - Ducting Hose | 3" |
Details
Max. Working Pressure @ 70 F | 19 psi |
Hose Color | Rust |
Temp. Range | -75 Degrees to 500 Degrees F |
Item | Industrial Ducting Hose |
Max. Pressure | 19 psi |
Vacuum Rating | 16.00 in Hg |
Operating Temp. Range | -75 Degrees to 500 Degrees F |
Material | Silicone Coated Fiberglass |
Type - Ducting Hose | Industrial Ducting Hose |
Ducting Hose Type | Industrial Ducting Hose |
Number of Plies | 2 |
Max. Flow | 310 cfm |
Color | Orange |
Ducting Hose Vacuum Rating | 16.00" Hg |
Material - Ducting Hose | Silicone Coated Fiberglass |
Color - Ducting Hose | Orange |
Vacuum Rating - Ducting Hose | 16.00" Hg |
Reinforcement | Fiberglass |
Ducting Hose Material | Silicone Coated Fiberglass |
Ducting Hose Color | Orange |
Max. Pressure - Ducting Hose | 19 psi |
Ducting Hose Max. Pressure | 19 psi |
Duct Hose Type | Duct Hose for Air |
Hose Tube Material | Silicone |
Hose Reinforcement Material | Fiber |
Not Recommended Chemicals | Chips & Shavings, Cutting Oil, Liquids, Water |
For Media Type | Dust, Fumes |
Compatible Chemicals | Dust, Fumes |
Water | X |
Description
Industrial Ducting Hose, Hose Inside Dia. 3 in, Hose Length 12 ft, Hose Tube Material Silicone, Hose Reinforcement Type Helix, Hose Reinforcement Material Fiber, Hose Color Rust, Vacuum Rating 16.00 in Hg, Max. Working Pressure @ 70 F 19 psi, Temp. Range -75 Degrees to 500 Degrees F, Bend Radius 2.9 in