Shop Alternate Products
This Product is Discontinued
Zoro Select
Felt Strip, Poly, 1/2 In T, 1 x 120 In (Discontinued)
Mfr # 2HVB5
Zoro # G0812253
This Product is Discontinued
Key Features
- Grade Poly
- Material Synthetic Polyester Felt
- Backing Type Plain
- Density (Lbs./Sq. Yd.) 3-1/8
- Thickness 1/2 in