K-Flex Usa
3" x 6 ft. Pipe Insulation, 1" Wall
Mfr # 6RX100348
Zoro # G0812402
$59.45
7% off
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 3"
- Material NBR/PVC Based Elastomeric
- Fits Pipe Size - Pipe Insulation 3 in
- Insulation Type Unslit
Explore More Products
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1/2" Wall 6RX048348
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 3/4" Wall 6RX068348
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 3/4" Wall 6RXLO068348
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 3/4" Wall 6RHFN068058
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 3/4" Wall 6RXLO068258
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 1/2" Wall 6RX048068
- K-FLEX USA Rubber Pipe Insulation 6RHFN048278
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 3/4" Wall 6RHFN068158
- K-FLEX USA Rubber Pipe Insulation 6RSR048078
- K-FLEX USA 1-1/2" x 6 ft. Pipe Insulation, 3/4" Wall 6RHFN068200
- JOHNS MANVILLE 2" x 3 ft. Pipe Insulation, 1-1/2" Wall 693667
- K-Flex Usa Pipe Insulation