Tamper-Pruf Screw
Thread Forming Screw, #0 x 3/8 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK
Mfr # 460100
Zoro # G0812481
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Pan
- Drive Torx
- Drive Size T5
- Tip Type Pointed
Explore More Products
- TAMPER-PRUF SCREW Thread Forming Screw, #8 x 1 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK 461550
- TAMPER-PRUF SCREW Thread Forming Screw, 1/4" x 3/4 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK 462300
- TAMPER-PRUF SCREW Thread Forming Screw, #0 x 3/16 in, Zinc Plated Steel Round Head Torx Drive, 50 PK 460000
- TAMPER-PRUF SCREW Thread Forming Screw, 1/4" x 1-1/4 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK 462400
- TAMPER-PRUF SCREW Thread Forming Screw, #4 x 3/8 in, Plain 18-8 Stainless Steel Pan Head Torx Drive, 50 PK 450650
- TAMPER-PRUF SCREW Thread Forming Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK 461900
- TAMPER-PRUF SCREW Thread Forming Screw, #6 x 3/8 in, Plain 18-8 Stainless Steel Pan Head Torx Drive, 50 PK 451150
- TAMPER-PRUF SCREW Thread Forming Screw, #0 x 3/8 in, Plain 18-8 Stainless Steel Pan Head Torx Drive, 50 PK 450050
- TAMPER-PRUF SCREW Thread Forming Screw, #4 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Torx Drive, 50 PK 450750
- NEWPORT FASTENERS Thread Cutting Screw, #8-32 x 1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 10000 PK 268020-10000
- ZORO SELECT Thread Cutting Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK PPTCIF-1000500-100P
- Tamper-Pruf Screw Thread Cutting & Forming Screws