Shop Alternate Products
This Product is Discontinued
Zoro Select
M8-1.25 x 45.4 mm Slotted Flat Machine Screw, Plain Nylon, 10 PK (Discontinued)
Mfr # 50M080125H050
Zoro # G0812987
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size M8-1.25
- Fastener Length 45.4 mm
- Head Type Flat
- Drive Slotted