Zoro Select
Appliance Cover, 36 In. L x 32 In. W, Blue
Mfr # 4LGJ9
Zoro # G0814432
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Poly Blend
- Length 36 in
- Width 32 in
- Weight 13 lb
- Color Blue
Explore More Products
- ZORO SELECT Furniture Cover, 80-1/2 In. L, White 4LGK4
- ZORO SELECT Furniture Cover, 37 In W x 109 In L, Blue 4LGK2
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK12 2NKT3
- ZORO SELECT Quilted Moving Pad, L78xW100In, Mutil 2NKT6
- ZORO SELECT Furniture Cover, 63 In. L x 37 In. W, Blue 4LGK3
- ZORO SELECT Quilted Moving Pad, L72xW80In, Green, PK6 2NKT2
- ZORO SELECT Furniture Cover, 40 In. L x 37 In. W, Blue 4LGK1
- ZORO SELECT Appliance Cover, 28 In. L x 38 In. W, Blue 4LGJ8
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK12 2NKR7
- US CARGO CONTROL Moving Blanket- Econo Deluxe MBDELUXE65-EA
- AMERICAN MOVING SUPPLIES American Moving Supplies Padded Blue Quilted Fabric Door Jamb Protector FC1005 FC1005
- Zoro Select Protective Packaging