Legris
Male Standpipe, Tube 5/16, Pipe 1/4, PK10
Mfr # 3121 08 14
Zoro # G0815017
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Tube Size 5/16 in or 8mm
- Pipe Size - Pipe Fitting 1/4 in
- Max. Pressure 290 psi
- Temp. Range -4 Degrees to 175 Degrees F
Explore More Products
- LEGRIS Extended Male Elbow, 3/8 In OD, PK10 3129 60 14
- LEGRIS Male Run Tee, 5/32 In OD, 290 PSI, PK10 3103 04 11
- LEGRIS Female Elbow, Thread 1/4 In NPT, PK10 3009 60 14
- LEGRIS Male Connector, 4mm OD, 290 PSI, PK10 3101 04 13
- LEGRIS Male Connector, Tube 12mm, Pipe 1/2In, PK10 3175 12 21
- LEGRIS Nylon Union Tee, Push-to-Connect, Imperial, For 1/4 In, Black, 10 Pk 3104 56 00
- LEGRIS Nickel Plated Brass Male Swivel Elbow, 90 Degrees, 8mm Tube Size 3609 08 17
- LEGRIS Male Branch Tee, 14mm, ODx1/2BSPPThreadPK5 3198 14 21
- LEGRIS Metric Push-to-Connect Fitting 3158 08 17
- TECHNIFIT Fitting, PTC, Union "Y", 6mm PY06
- LEGEND VALVE 1/2 PUSH FIT x MNPT TEE 456-170NL
- Legris Tube Fittings