Morse
Band Saw Blade, 5 ft. 8 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel, Flex Back Series
Mfr # ZHEDR14-5'8
Zoro # G0815981
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Stationary and Portable Woodmill and Re-Saw Machines
- Width 1/2"
- Teeth per Inch 14
- Thickness 0.025"
- Material Carbon Steel
Explore More Products
- MORSE Band Saw Blade, 5 ft. 4 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEDR14-5'4
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEDR14 -5'4-1/2
- MORSE Band Saw Blade, 5 ft. 5 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEDR14-5'5
- MORSE Band Saw Blade, 13 ft. 6 in L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Carbide, M-Factor GP Series 13'6" ZCTHGP34
- MORSE Band Saw Blade, 6 ft. 10 in L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Matrix II Series ZWEFC610MAT-6' 10
- MORSE Band Saw Blade, 6 ft. 8 in L, 1/4" W, 4 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEAH04 -6'8
- MORSE - 15' 6" x 1" x 0.035 Bimetal Matrix II 03 Hook Band Saw Blade 3855031860BX1
- MORSE - 14' 10"x 1" x 0.035 Bimetal Matrix II 5/8 Band Saw Blade 3955581780BX1
- MORSE Band Saw Blade, 15 ft. 6 in L, 1-1/4" W, 5/7 TPI, 0.042" Thick, Bimetal, Challenger Series ZWEG360C57S-15' 6
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 8-12 TPI Premium Bimetal Blade 430745
- SUPERCUT 111-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade 707045
- Morse Band Saw Blades