Anvil
Beam Clamp, Rod Sz1-1/2", Forged Steel
Mfr # 0500104500
Zoro # G0816216
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Forged steel
- Nominal Conduit/Pipe 1-1/2"
- Finish Plain
- Standards Federal Specification A-A-1192A (Type 28 without links; Type 29 with links), WW-H-171-E (Type 30 & 31), ANSI/MSS SP-69 and ANSI/MSS SP-58 (Type 28 without links; Type 29 with links).
Explore More Products
- ANVIL Beam Clamp, C-Clamp, Rod Sz 3/8", Zinc 0500303003
- ANVIL Wide Throat Beam Clamp, Rod Sz 3/4", Zinc 0500010236
- ANVIL Beam Clamp, Rod Sz 1/2 In, Ductile Iron 0560009078
- ANVIL Beam Clamp, Rod Sz 3/4 In, Malleable Iron 0500007430
- ANVIL C Clamp w/Locknut, Rod Sz 3/8 In 0500009337
- ANVIL Beam Clamp, Rod Sz 3/8", Zinc Plated 0500305008
- ANVIL Beam Clamp, Rod Sz7/8", Forged Steel 0500104203
- ANVIL Beam Clamp, Rod Sz1-1/2", Forged Steel 0500104385
- ANVIL Beam Clamp, Rod Sz7/8", Forged Steel 0500104302
- L.H. DOTTIE L.H. Dottie 1/4'' Malleable Iron Beam Clamp, 50PK BK14M
- ZORO SELECT Two Hole Conduit Strap, Steel, Size 1-1/4", PK50 3LV32
- Anvil Conduit Clamps & Hangers