Tough Guy
60" Clamp On Wet Mop Handle, Gray, Aluminum
Mfr # 1TYZ2
Zoro # G0816846
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Clamp On
- Handle Length 60 in
- Handle Material Aluminum
- Handle Color Gray
- Mop Connection Type Jaw
Explore More Products
- TOUGH GUY 54" Clamp On Wet Mop Handle, Gray, Aluminum 1TYZ1
- TOUGH GUY 59" Color Coded Handle, 1 in Dia, White, Aluminum 48LZ26
- TOUGH GUY 48" Metal Handle, 1 in Dia, Black, Metal 96405
- TOUGH GUY 60" Slide On Dust Mop Frame 1TZG6
- TOUGH GUY Jaw Wet Mop Handle, Yellow, Fiberglass 22F184
- TOUGH GUY 54" Slide On Wet Mop Handle, Gray, Fiberglass 1TZA2
- TOUGH GUY 60" Slide On Wet Mop Handle, Natural, Stainless steel 5EHJ4
- TOUGH GUY 48" Slide On Dust Mop Frame, Black, Plastic 1NFG1
- WEILER Steel Brace #1 44021
- MOERMAN Telescopic Pole 2Section 8 Foot 21052
- TOUGH GUY 36" Extension Rod, Fiberglass 2ELE1
- Tough Guy Handles, Frames and Braces