Shop Alternate Products
This Product is Discontinued
Chainflex
Shielded Continuous Flex Data Cable 4 pr Conductor GY (Discontinued)
Mfr # CF211-02-04-02-100
Zoro # G0817503
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Conductors 4 pr.
- Length 100 ft.
- Jacket Color Gray
- Jacket Material PVC
- Temp. Range 23 Degrees to 158 Degrees F