Tanis
Strip Brush, 36 In L, Overall Trim 6 In
Mfr # MB704836
Zoro # G0817862
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Number #7
- Bristle Type Crimped Wire
- Brush Length 36 in
- Brush Length (In.) 6
- Bristle Diameter 0.014 in
Explore More Products
- TANIS Strip Brush, 3/16W, 96 In L, Trim 1 In, PK10 MB400096
- TANIS Stapled Set Strip Brush, PVC, Length 36 In RPVC311036
- TANIS Stapled Set Strip Brush, PVC, Length 72 In RPVC333072
- TANIS Strip Brush Holder, Sz 1.25, 60 InL, PK10 AH702860CF
- TANIS Strip Brush Holder, Overall Length 36 In STH400036
- TANIS Adjustable Mounting Kit CBKIT
- TANIS Strip Brush, 5/16 W, 24 In L, Trim 1 In MB704024
- TANIS Strip Brush, 5/16W, 24 In L, Trim 1 In, PK10 MB700024
- TANIS Strip Brush, 72 In L, Overall Trim 3 In MB706472
- TANIS Strip Brush, 36 In L, Overall Trim 2 In MB250436
- TANIS Strip Brush Holder, Sz 2 In, 48 In L, PK10 AH400848CF
- Tanis Conveyor Brushes