Davies
Control Knob, 1/4" Thread Size, Bushing, Brass Type
Mfr # 1105
Zoro # G0819402
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1
- Color Black
- Diameter 0.91"
- Finish High Gloss
- Height 16mm
Explore More Products
- DAVIES Deluxe Ball Knob, 10-32 Thread Size, 0.38" Type, GP Phenolic 0130
- DAVIES Control Knob, 1/4" Thread Size, Molded Hole Type, 0.69" c'bore 1204AZ
- DAVIES Control Knob, 1/4" Thread Size, Bushing, Brass Type, 0.36" c'bore 1140
- DAVIES Smooth Knob, Clamp Knob, 6-32 Size, 0.52"L, GP Phenolic 1770-F
- DAVIES Shift Knob, Ball Knob, 3/8-16 Size, 1.47"L, HR Phenolic 0073-E
- DAVIES Deluxe Ball Knob, 5/16-18 Thread Size, 0.50" Type, GP Phenolic 0135-A
- DAVIES Four Prong Knob, Clamp Knob, 1/4-20 Size, 2"L, HR Phenolic 2830-Q
- DAVIES Knurled Clamp Knob, Thread Size 1/4-20, 1.51"L 3055-S
- DAVIES Skirted Control Knob, Control Knob, 1/4" Size, 0.88"L, HR Phenolic 1940BE
- DAVIES Shift Knob, Ball Knob, 1/4-20 Size, 1.46"L, HR Phenolic 0073-B
- INNOVATIVE COMPONENTS T Knob with Screw, 3/8-16 Thread Size, 1.00"L, Steel GN6C1000T5---21
- Davies Hand Knobs and Wheels