Shop Alternate Products
This Product is Discontinued
Zoro Select
Plastic, Color Black, 600, Napkin Dispenser (Discontinued)
Mfr # H5003PTBK
Zoro # G0819542
This Product is Discontinued
Key Features
- Food Service Dispenser Mounting Wall
- Napkin Fold Type Interfold
- Dispenser Material Plastic
- Dispenser Color Black
- Napkin Dispenser Capacity 550