- Home
- /
- Heating & Cooling
- /
- Roof Ventilators
- /
- Belt Drive Hooded Axial Downblast Exhaust Ventilators
- /
- Supply Ventilator, 208-230/460 Volts
Dayton
Supply Ventilator, 208-230/460 Volts
Mfr # 7CH47
Zoro # G0820032
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,338.99
Item successfully saved to ''
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Blade Dia. 36 in
- Voltage - Roof Ventilators 208-230V AC/460V AC
- Motor HP - Roof Ventilators 1/3 hp
- Base Size - Roof Ventilators 40 1/2 in x 40 1/2 in
Customers Also Purchased
- Brand Dayton
-
MFR #
7CH47
-
Zoro #
G0820032
- Country of Origin Multiple
- Category Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dimensions
Blade Dia. | 36 in |
Base Size - Roof Ventilators | 40 1/2 in x 40 1/2 in |
Overall Height - Roof Ventilators | 38 in |
Overall Width - Roof Ventilators | 68 in |
Dimension B | 68 in |
Bearing Size (In.) | 1 in |
Dimension C | 60 in |
Dimension E | 22 in |
Dimension F (In.) | 7-1/2 |
Base Square Size - Roof Ventilators | 40-1/2" x 40-1/2" |
Width (In.) | 68 |
Propeller Dia. (In.) | 36 |
Dimension D | 38 in |
Dimension B (In.) | 68 |
Dimension E (In.) | 22 |
Damper Size (In.) | 37 in |
Dimension D (In.) | 38 |
Dimension C (In.) | 60 |
Dimension A | 40 1/2 in |
Shaft Dia. (In.) | 1 in |
Dimension F | 7 1/2 in |
Max. Depth (In.) | 60 in |
Dimension A (In.) | 40-1/2 |
Height (In.) | 38 |
Base Length | 40 1/2 in |
Overall Length | 60 in |
Blade Diameter | 36 in |
Base Width | 40 1/2 in |
Overall Width | 68 in |
Hood Width | 68 in |
Housing Length | 40.5 in |
Hood Length | 60 in |
Hood Height | 16 in |
Base Diameter | Not Applicable |
Housing Width | 40.5 in |
Propeller Shaft Diameter | 1 in |
Overall Height | 38 in |
Base Dimension | 40 1/2 in Square |
Damper Size | 36 x 36 in |
Base Height | 22 in |
Details
Item - Roof Ventilators | Supply Ventilator |
Drive Type - Roof Ventilators | Belt Drive |
Voltage - Roof Ventilators | 208-230V AC/460V AC |
Motor HP - Roof Ventilators | 1/3 hp |
Motor Enclosure | Totally Enclosed Fan Cooled |
Max. BHP | 0.39 hp |
Voltage | 208-230/460 |
Mounting Position | Horizontal |
Includes | Drive Package, Hood |
Number of Blades | 6 |
Frame Material | Galvanized Steel |
Max. Inlet Temp. (Deg. F) | 104 Degrees F |
Hz | 60 Hz |
Assembled/Unassembled | Unassembled |
CFM @ 0.250-In. SP | 3,200 cfm |
CFM @ 0.125-In. SP | 6,296 cfm |
Motor Type | 3-Phase |
Propeller Material | Steel |
Full Load Amps | 1.4-1.6/0.8 |
Motor RPM | 1,725 RPM |
Max. Ambient Temp. (F) | 104 Degrees F |
Item | Axial Downblast Roof Supply Fan |
Motor HP | 1/3 |
Phase | 3 |
Fan RPM | 477 |
Style - Roof Ventilators | Hooded |
CFM @ 0.000-In. SP | 8,073 cfm |
Recommended 6 3/8"H Roof Curb Item No. | 4C455 |
Recommended 12 3/8"H Roof Curb Item No. | 2ZV84 |
Type | Axial Belt Drive Downblast |
Recommended Gravity Backdraft Damper Item No. | 3HHN1 |
Bearing Type | Sealed Pillow Block |
High-Efficiency Motor | No |
Standards | AMCA Sound and Air, UL/cUL 705 |
Hood Type | Hinged Hood |
Number of Speeds | 1 |
Maximum Inlet Air Temperature | 104 Degrees F |
Includes Motor | Yes |
For Air Type | Clean Air |
Exhaust Airflow @ 0.125 in SP | 6,296 cfm |
Blade Finish | Galvanized |
Exhaust Airflow @ 0.000 in SP | 8,073 cfm |
Base Shape | Square |
Features | Strong and Weathertight Hood |
Brake Horsepower | 39/100 hp |
Nameplate Voltage | 208/230/460V AC |
Maximum Static Pressure | 1/4 in wc |
Safety Features | Birdscreen |
Supply Airflow @ 0.000 in SP | 8,073 cfm |
Airflow @ 0.000 in SP | 8,073 cfm |
Speed Controllable | No |
Exhaust Airflow @ 0.250 in SP | 3,200 cfm |
Application | Factories, Large Facilities, Warehouses |
Maximum Fan Speed | 477 RPM |
Includes Drive Package | Yes |
Sound Level | 11.9 sones @ 0.000 in SP and 5 ft |
Compatible Curb Manufacturer Part Number | 3AZJ2 |
Housing Finish | Galvanized |
Motor Horsepower | 1/3 hp |
Motor Efficiency | Standard-Efficiency Motor |
Material | Steel Blade with Steel Housing |
Resistance Properties | Weather Resistant |
Current | 1.6-1.8/0.9 A |
Motor Enclosure Design | Totally Enclosed Fan-Cooled (TEFC) |
Motor Speed | 1,725 RPM |
Airflow @ 0.000 in SP - Range | 8,000 to 15,000 cfm |
Supply Airflow @ 0.000 in SP - Range | 8,000 to 15,000 cfm |
Blade Material | Steel |
Frequency | 60 Hz |
Mount Type | Roof Curb |
For High-Static Pressure Applications | No |
Drive Type | Belt Drive |
Mounting Orientation | Horizontal |
Assembly | Unassembled |
Maximum Ambient Temperature | 104 Degrees F |
Housing Material | Steel |
Description
Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 36 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 8,073 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 1/3 hp, Nameplate Voltage 208/230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Supply Ventilator, 36 In, 208-230/460 V 7AE70
- DAYTON Supply Ventilator, 115/208-230 Volts 7CH42
- DAYTON Supply Ventilator, 115/208-230 Volts 7CH27
- DAYTON Exhaust Ventilator, 208-230/460 Volts 7CH17
- DAYTON Exhaust Ventilator, 208-230/460 Volts 7CF99
- DAYTON Exhaust Ventilator, 30 In, 208-230/460 V 7AE05
- DAYTON Supply Ventilator, 115/208-230 Volts 7CH51
- DAYTON Supply Ventilator, 20 In, 208-230/460 V 7AE27
- DAYTON Exhaust Ventilator, 208-230/460 Volts 7CF75
- DAYTON Exhaust/Supply Vent, 208-230/460 V 7AU50
- DAYTON Supply Ventilator, 115/208-230 Volts 7CH48
- Dayton Belt Drive Hooded Axial Downblast Exhaust Ventilators