Ingersoll-Rand
Air Digger, 1850 BPM, 47.0 CFM
Mfr # 95LA3
Zoro # G0820233
Free Shipping & Returns
$1,312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Class 27 to 30 lb Diggers
- Shank Size 1 x 4-1/4 in
- Piston Stroke 4 in
- Piston Bore 1 11/16 in
- Blows per Minute 1,850
Explore More Products
- INGERSOLL-RAND Air Digger, 2350 BPM, 45.0 CFM 93LA1
- INGERSOLL-RAND Bench Sand Rammer, 11 Pound Weight Class 130A1M
- INGERSOLL-RAND Pavement Breaker, 1x4-1/4, Hex Shank, 6-1/4" Stroke, 1.75 Bore PB35AL8
- INGERSOLL-RAND Air Digger, 1850 BPM, 47.0 CFM 95LA1
- INGERSOLL-RAND Air Paving Breaker, 1250 BPM, 85.0 CFM MX90B
- INGERSOLL-RAND Pavement Breaker 1-1/8x6 Hex Shank, 5-3/4" Stroke, 2.06 Bore MX60A
- INGERSOLL-RAND Jack Hammer, 7/8"x4-1/4 JH40C2
- INGERSOLL-RAND Pavement Breaker, 1-1/8"x6 MX60AF
- INGERSOLL-RAND Floor Sand Rammer, 27 Pound Weight Class 241A1M
- INGERSOLL-RAND Air Rock Drill, 2000 BPM, 115.0 CFM JH40C3
- CHICAGO PNEUMATIC Pneumatic Sand Rammer, 1800Bpm, 0.71inBore CP0200B18
- Ingersoll-Rand Pavement Breakers & Jackhammers