Zoro Select
M4-0.70 x 16 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK
Mfr # M55120.040.0016
Zoro # G0821317
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Cheese
- Drive Slotted
- Material 316 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT M4-0.70 x 6 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK M55120.040.0006
- ZORO SELECT M5-0.80 x 12 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 25 PK M55120.050.0012
- ZORO SELECT M6-1.00 x 10 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 25 PK M55120.060.0010
- ZORO SELECT #5-40 x 1 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24210.012.0100
- ZORO SELECT #6-32 x 3/4 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51140.013.0075
- ZORO SELECT M1.6-0.35 x 10 mm Phillips Pan Machine Screw, Black Oxide Steel, 8000 PK 560721
- ZORO SELECT #8-32 x 7/16 in Phillips Flat Machine Screw, Zinc Plated Steel, 10000 PK 0807MPF
- ZORO SELECT #10-32 x 3/4 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK MSTFI-1000750-100P
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 1000 PK 1420MPP188B
- ZORO SELECT #5-40 x 1 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51213.012.0100
- ZORO SELECT #8-32 x 5/8 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51140.016.0062
- Zoro Select Machine Screws