Davies
Three Prong Clamp Knob, 10-32 Thread Size, 0.44"L, GP Phenolic
Mfr # 3025BA
Zoro # G0822455
$0.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1/2
- Color Black
- Diameter 1.13"
- Finish High Gloss, Zinc Plated Component
- Height 3/4"
Explore More Products
- DAVIES Fluted Knob, 1/4-20 Thread Size, 0.83"L, Blind Tap, HR Phenolic 2860
- DAVIES Three Prong Clamp Knob, 10-32 Thread Size, 0.50"L, GP Phenolic 3022-J
- DAVIES Shift Knob, Ball Knob, 3/8-24 Size, 1.58"L, GP Phenolic 0065
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 0.77"L, GP Phenolic 3025GJ
- DAVIES Round Grip Clamp Knob, 3/8-16 Size, 1.02"L, GP Phenolic 3000HV
- DAVIES Smooth Knob, Clamp Knob, 8-32 Size, 0.52"L, GP Phenolic 1770
- DAVIES Skirted Control Knob, Control Knob, 1/4" Size, 0.88"L, HR Phenolic 1940BE
- DAVIES Four Prong Knob, Clamp Knob, 1/4-20 Size, 2"L, HR Phenolic 2830-Q
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 1.13"L, GP Phenolic 2840
- INNOVATIVE COMPONENTS Three Prong Knob, 5/16-18 Thread Size, 1.125"L, Steel GN5C----RT5B-22
- KIPP Wing Grip D=M10 A=75 H=35 Stainless Steel 1.4308 Polished K0273.210
- Davies Knobs