Legris
Nylon Union, Push-to-Connect x Push-to-Connect, For 1/4 in x 1/4in Tube OD, Black, 10 PK
Mfr # 3106 56 00
Zoro # G0822744
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Nylon
- Tube Fitting Material Nylon
- Basic Fitting Shape Union
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Push-to-Connect x Push-to-Connect
Explore More Products
- LEGRIS Unequal Union, 3/8 x 1/4 OD, 290 PSI, PK10 3106 60 56
- LEGRIS Nickel Plated Brass Male Connector, 5/32 in Tube Size 3675 04 11
- LEGRIS Union Stainless Steel 3806 56 00
- LEGRIS Male Elbow, Tube 1/4In, Pipe 1/8In, PK10 3109 56 10
- LEGRIS Union Tee, 5/16 In OD, 290 PSI, PK10 3104 08 00
- LEGRIS Plug, Tube 12mm, 290 PSI, PK10 3126 12 00
- LEGRIS Male Elbow, Tube 16mm, 1/2 In 3199 16 21
- LEGRIS Male Run Tee, 1/4 In OD, 290 PSI, PK10 3103 56 18
- LEGRIS Metric Push-to-Connect Fitting 3131 08 17
- MILTON PTC Elbow Union, 1/4" OD, PK10 2209-1
- TECHNIFIT Fitting, PTC, Union Reducer Tee, 3/8" to 1/4" PGT3/8-1/4
- Legris Tube Fittings