Vollrath
Wire Grate, Full-Size, SS, 18 x 10 x 3/4In.
Mfr # 20028
Zoro # G0822963
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 3/4 in
- Material Stainless Steel
- For Use With All Full-Size Super Pan II Pans
- Length 18 in
Explore More Products
- VOLLRATH Anodized Aluminum Pie Pan, 10" Dia 51045
- VOLLRATH 1/2 Size Wear-Ever 13 Gauge Aluminum Sheet Pan 5314
- VOLLRATH 1/2 Size Sheet Pan Cover 5303CV
- VOLLRATH Half Size Sheet Pan, L 12 7/8 5303
- VOLLRATH Bake and Roast Pan, 7-1/2 Qt. 68080
- VOLLRATH Bake/Roast Pan, Stainless Steel, 4-3/4 Qt. 61250
- VOLLRATH Full Size Wear-Ever 19 Gauge Aluminum Sheet Pan 9003
- VOLLRATH Vollrath 1/2 Size Heavy-Duty Aluminum Cookie Sheet Pan, PK12 9303
- VOLLRATH SS Mixing Bowl, 45 QT 79450
- VOLLRATH Aluminum Roast and Bake Pan, 18-9/16 L x 12-9/16 W x 2-1/8"D 68369
- CAMBRO Shelf, Drain - 1/6 Size 60HPD
- Vollrath Bakeware