Zoro Select
Thin Wall Key Locking Insert, 4 Keys, 1/2"-20 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, 3 PK
Mfr # 5XA25
Zoro # G0823602
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 1/2"-20
- Material 18-8 Stainless Steel
- Number of Locking Keys 4 Keys
- Overall Length 0.62 in
- External Thread Size 5/8"-11
Explore More Products
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 3/8"-16 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, Steel, 10 PK 5WY99
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 3/4"-16 Ext Thrd Sz, 5 PK 5WY67
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, #10-32 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, Steel, 10 PK 5WY94
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, M8-1.25 Int Thrd Sz, M12-1.25 Ext Thrd Sz, 3 PK 5XA28
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 5/16"-18 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, Steel, 10 PK 5WY74
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 5/8"-11 Int Thrd Sz, 7/8"-14 Ext Thrd Sz, Steel, 5 PK 5WY84
- ZORO SELECT Key Locking Thread Insert, 3.1 mm L, PK10 217-077384
- ZORO SELECT Key Locking Thread Insert, 5/8" L, PK10 217-077337
- ZORO SELECT Key Locking Thread Insert, 16 mm L, PK10 217-077567
- KEENSERT Key Locking Insert, 4 Keys, 5/16"-24 Int Thrd Sz MS51830-203L
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 7/8"-9 Int Thrd Sz, 1-1/4"-12 Ext Thrd Sz, Steel 5WY88
- Zoro Select Key Locking Inserts