- Home
- /
- Power Transmission
- /
- Motors
- /
- HVAC Motors
- /
- Belt Drive Motors
- /
- 3-Phase Belt Drive Motor, 1 1/2, 11/16 HP, 56H Frame, 200-230V AC Voltage, No. of Speeds: 2
Shop Alternate Products
This Product is Discontinued
Century
3-Phase Belt Drive Motor, 1 1/2, 11/16 HP, 56H Frame, 200-230V AC Voltage, No. of Speeds: 2 (Discontinued)
Mfr # H1034V1
Zoro # G0824083
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 1 1/2, 11/16
- No. of Speeds 2
- RPM Range 1,701-1,800
Customers Also Purchased
- Brand Century
-
MFR #
H1034V1
-
Zoro #
G0824083
- Country of Origin Mexico
- Category Belt Drive Motors
Dimensions
Shaft Dia. | 5/8 in |
Body Dia. | 6 1/2 in |
Shaft Length | 1 15/16 in |
Resilient Ring Dia. | 2 1/2 in |
Length Less Shaft | 10 3/4 in |
Overall Length | 12 11/16 in |
Details
Item | Belt Drive Motor |
Motor Design | 3-Phase |
Motor Enclosure Design | Open Dripproof |
HP | 1 1/2, 11/16 |
No. of Speeds | 2 |
RPM Range | 1,701-1,800 |
Nameplate RPM | 1,745/1,140 |
Voltage | 200-230V AC |
Frame | 56H |
Motor Mounting Type | Cradle Base |
Motor Thermal Protection | None |
Motor Service Factor | 1.15 |
Voltage Compatibility | 115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC |
Phase | Three |
Motor Application | HVAC/R |
Motor Sub Application | Belt Drive Fan/Blower |
Motor Frame Material | Steel |
Nominal Efficiency | 74 % |
Mounting Stud Pattern | 4 1/8 in x 4 1/8 in |
Hz | 60 Hz |
Full Load Amps | 4.8-4.6/2.8-2.7 A |
Motor Shaft Rotation | CW/CCW |
Frame Material | Steel |
Duty | Continuous |
Motor Mounting Position | All Angle |
Motor Bearings | Ball |
Standards | CSA, UL Recognized |
Max. Ambient Temp. | 104 Degrees F |
Ring to Ring Center | 10 5/16 in |
Ins. Class | B |
Usable @ 208V | Yes |
Weight | 48 lb |
Duty Cycle | Continuous |
Usable @ 200V | Yes |
Description
Belt Drive Motor, Three Phase, Motor Design 3-Phase, 1 1/2, 11/16 HP, Nameplate RPM 1,745/1,140, No. of Speeds 2, Voltage 200-230V AC, 4.8-4.6/2.8-2.7 A Full Load Amps, 56H Frame, Usable @ 208V Yes, Usable @ 200V Yes, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle