Nibco
3/4" x 1/2" NOM C Copper Reducer
Mfr # 600 3/4X1/2
Zoro # G0824101
$2.51
8% off
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducer
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
Explore More Products
- NIBCO 1-1/2" x 1/2" NOM C Copper Reducing Coupling 600R 11/2X1/2
- NIBCO 1-1/2" NOM C Copper 90 Degree Long Radius Elbow 607LT 11/2
- NIBCO Drop Ear Tee, Low Lead Cast Bronze 7125LF-34
- NIBCO 3" NOM C Copper 45 Degree DWV Elbow 906 3
- NIBCO 1" x 3/4" NOM C Copper Reducing 90 Deg Long Radius Elbow 607LTR 1X3/4
- NIBCO 3/4" NOM C x 3/4" FNPT Copper Adapter 603 3/4
- NIBCO 34 CxC 90 Elbow LngRad W01605T
- NIBCO 34 FTGXM Adapter W01320C
- NIBCO 1x34 CxC Reduce Coup W00790T
- NIBCO 5" NOM C Copper 90 Degree Close Rough Elbow 607 5
- STREAMLINE 1-1/2" NOM C Copper 45 Degree DWV Street Elbow W 07431
- Nibco Copper Fittings