Dayton
Chain, Grade 30, 1/4 Size, 20 ft., 1300 lb.
Mfr # 1DJT9
Zoro # G0824381
$40.85
24% off
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 1/4 in
- Chain Link Style Straight
- Working Load Limit 1,300 lb
- Grade 30
Explore More Products
- DAYTON Chain, Grade 43, 3/8 Size, 60 ft., 5400 lb. 1DJR6
- DAYTON Chain, 1/0 Size, 10 ft., 465 lb. 1DKC2
- DAYTON Chain, Grade 30, 5/16 Size, 90 ft., 1900 lb. 1DJU3
- DAYTON Chain, 4/0 Size, 50 ft., 670 lb. 1DKF6
- DAYTON Air Chain Hoist, 500 lb.Cap., 10 ft. Lift 29XL85
- DAYTON Container, Chain, for 7E989 and 7E991 JLC927-2
- DAYTON Proof Coil Chain, Electro G, 1600 ft, 800lb 34RY95
- DAYTON Chain, Grade 43, 1/4 Size, 130 ft., 2600 lb. 1DJR4
- DAYTON Transport Chain, 1/2in, 100 ft L, 11,300 lb 34RZ84
- DAYTON Proof Coil Chain, HDG, 20 ft. L, 800 lb 34RY91
- DAYTON Transport Chain, 1/4 in., 20 ft. L, 3150 lb 34RZ75
- Dayton Chains, Ropes & Cables