Chicago Faucet
Canopy Handle Kit, Includes Two Handles
Mfr # 1000-PRJKCP
Zoro # G0824503
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Fits Brand Chicago Faucets
- Finish Chrome
- Material Chrome Plated Die Cast
- Includes 2 Handles
Replacement Parts
Explore More Products
- CHICAGO FAUCET Handle Kit, 3", Chrome 633-JKCP
- CHICAGO FAUCET Cross Handle 1 Hole Chrome plated 932-CP
- CHICAGO FAUCET Four Cross Handle, Hot And Cold, PK2 633-PRJKCP
- CHICAGO FAUCET Cross Handle 8" Mount, Chrome plated 947-GN8BVBE7CP
- CHICAGO FAUCET Handle, Chrome Finish, 4 in Size WWG317-JKCP
- CHICAGO FAUCET Wall-Mounted Bedpan Washer, Cross Handle, Inlet Size 1/2", Chrome Plated 809-CP
- CHICAGO FAUCET Cross Handle 1 Hole Chrome plated 932-WSCP
- CHICAGO FAUCET 2 1/2 In. Cross Handle 205-AIRJKNF
- CHICAGO FAUCET 2 1/2In Cross Handle 204-GASJKCP
- ENERPAC Handle A1009070
- DELTA Metal Lvr, Hdl Kit-13 / 14 Series RP48717
- Chicago Faucet Kitchen Faucets & Accessories