Parker
5/8" CPI 316 SS Union
Mfr # 10-10 HBZ-SS
Zoro # G0825203
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type CPI(TM) x CPI(TM)
- Pipe Fitting Connection Type CPI(TM) x CPI(TM)
- Hex Size 15/16 in
- Tube Size 5/8 in
- Basic Pipe Fitting Material Metal
Explore More Products
- PARKER 1/8" A-LOK SS Back Ferrule 2BF2-316
- PARKER 3/4" A-LOK 316 SS Plug 12BLP12-316
- PARKER 3/8" A-LOK Brass Union Tee 6ET6-B
- PARKER 3/4" A-LOK 316 SS Back Ferrule 12BF12-316
- PARKER 1" A-LOK x MNPT 316 SS Male Connector 16MSC16N-316
- PARKER 1/2" x 3/8" A-LOK x MNPT SS Male Connector 6MSC8N-316
- PARKER 3/4" x 1/2" MNPT x CPI SS Male Elbow 8-12 CBZ-SS
- PARKER 3/8" A-LOK x Flare SS 37 Degree Flare Adapter 6XASC6-316
- PARKER 1/4" A-LOK x Pipe Butt Weld SS Adapter 4-1/4 ZHLW2-SS
- PARKER 3/4" x 1/2" A-LOK x MNPT 316 SS Male Connector 8MSC12N-316
- PARKER Connector, Carbon Steel, A-LOKxM, 3/8In 6MSC6N-S
- Parker Tube Fittings