Hubbell
Pin & Sleeve Receptacle, 200A, 4P, 4W, Alum
Mfr # VR20412-S39
Zoro # G0826131
Free Shipping & Returns
$1,420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V AC/250V DC
- Amps 200 A
- Number of Poles 4
- Phase Three
- Material Copper Free Aluminum with Electro Statically Applied Epoxy, Powder Finish
Explore More Products
- HUBBELL Pin & Sleeve Receptacl, 60A, 4P, 3W, NEMA 4X VR642
- HUBBELL Pin and Sleeve Receptacle, 60A, 250V HBL460R9V0
- HUBBELL Angl Back Box, 20/30A, 3/4"Hub, 15, Metllic BB201W
- HUBBELL Back Box, 60A, 1-1/2" Hub, Feed Through VRC56
- HUBBELL Pin & Sleeve Receptacl, 30A, 4P, 3W, NEMA 4X VR342
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/4" Hub MB601002W
- HUBBELL Pin and Sleeve Receptacle, 30A, 5 HP, Blue HBLS330R6W
- HUBBELL Back Box, 200A, 2" Hub, Straight, Metallic VJ68
- HUBBELL Pin & Sleeve Receptacl, 30A, 3P, 2W, NEMA 4X VR332
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL 63-64042-375
- MELTRIC 31-98243-K04-262 INLET 31-98243-K04-262
- Hubbell Pin & Sleeve Devices