Dayton
Damper, Roof Mount
Mfr # 4HX70
Zoro # G0826725
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Roof Mount, Exhaust
- Damper Size (In.) 39 x 39
- Overall Size (In.) 41 x 41
- Max. Velocity (FPM) 2,250 fpm
- Construction Material Aluminum Blades, G-90 Galvanized Steel Frame, Nylon Bushings and Galvanized Steel Tie Rods., Stainless Steel Pivot Pins
Replacement Parts
Explore More Products
- DAYTON Damper, Backdraft, Wall Mount, 19-3/4 In Sq 5NKN4
- DAYTON Backdraft Damper, Horizontal, 50 Sq 6WRK8
- DAYTON Damper, Roof Mount 4HX68
- DAYTON Damper, Horizontal, 56 In Sq 5NKN7
- DAYTON Damper, Roof Mount 4HX66
- DAYTON Damper, Vert/Horiz Mtg, 9 3/4 Sq 2FTW8
- DAYTON Damper, Horizontal, 64 In Sq 5NKN9
- DAYTON Damper, Roof 4HX71
- DAYTON Backdraft Damper, Horizontal, 62 Sq 6WRK9
- DAYTON Damper, Backdraft 4HX75
- DAYTON Backdraft Damper, Vert/Horiz Mtg, 19 3/4Sq 3HHL6
- Dayton Backdraft Roof Dampers