Bishop-Wisecarver
Linear Guide, 2640mm L, 58 mm W, 30.0 mm H
Mfr # UTTS3G2640
Zoro # G0826971
Free Shipping & Returns
$1,699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2,640 mm
- Type SW Series
- Overall Width 58 mm
- Overall Height 30 mm
- Rail Material Alloy Steel
Explore More Products
- BISHOP-WISECARVER Linear Guide, 2640mm L, 40 mm W, 19.7 mm H UTTA2G2640
- BISHOP-WISECARVER Linear Guide, 720mm L, 40 mm W, 19.7 mm H UTTA2G0720
- BISHOP-WISECARVER Linear Guide, 2640mm L, 20 mm W, 11.0 mm H UTTA0G2640
- BISHOP-WISECARVER Linear Guide, 720mm L, 20 mm W, 11.0 mm H UTTRA0G0720
- BISHOP-WISECARVER Linear Guide, 480mm L, 26 mm W, 15.0 mm H UTTRA1G0480
- BISHOP-WISECARVER Linear Guide, 960mm L, 58 mm W, 30.0 mm H UTTS3G0960
- BISHOP-WISECARVER Linear Guide, 720mm L, 40 mm W, 19.7 mm H UTTRA2G0720
- THOMSON Profile Ball Rail, 820mm L, 20 W, 19 mm H 521H20A+820
- IGUS IGUS TS-01-15-500 500mm DryLin-T Hard Anodized Aluminum Rail - Size 15 TS-01-15-500
- THOMSON Profile Ball Rail, 280mm L, 20 W, 19 mm H 521H20A+280
- IGUS IGUS WW-10-40-10 DryLin W 10-40 Guide Carriage WW-10-40-10
- Bishop-Wisecarver Linear Bearings & Guides