Westward
Test Indicator, 1 1/2 In Dia, 0.02In
Mfr # 6XU89
Zoro # G0827522
Free Shipping & Returns
$94.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Range 0
- Features Continuous Dial Up To 1 in, Full Range of Dial is 100
- Includes 2 Dovetails, Molded Case
- Reading Balanced
Explore More Products
- WESTWARD Dial Test Indicator, 1 In 6XU93
- WESTWARD Chrome Flex Mag Set 2YNK2
- WESTWARD Magnetic Base, Indicator Set, 0.001 In 2YNE1
- WESTWARD Indicator/Base Set, 4KU81/4KU72 4KU71
- WESTWARD Test Indicator, 1 In Dia, 0.02 In 6XU91
- WESTWARD Magnetic Base, Indicator Set, 0.0001 In 2YND9
- WESTWARD Test Indicator, 2 1/4 Dia, 1 In 4KU81
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.016 In 513-443-10A
- STARRETT Indicator, 0 to 0.125 In, 0-25-0 659BZ
- AMPG Gage Ball Tip, 1/8, 4-48 Z6936
- MITUTOYO Back Plunger Dial Indicator 1168A
- Westward Precision Measuring Tools