Zoro Select
#10-24 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24522.019.0100
Zoro # G0827531
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Pan
- Drive Phillips
- Drive Size #2
- Material Steel
Explore More Products
- ZORO SELECT #8-32 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK U24522.016.0200
- ZORO SELECT #10-24 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK U24522.019.0250
- ZORO SELECT #8-32 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK U24522.016.0062
- ZORO SELECT #6-32 x 7/16 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK U24540.013.0043
- ZORO SELECT M3-0.50 x 20 mm Phillips Pan Machine Screw, Black Oxide Steel, 3000 PK M320MPP188B
- ZORO SELECT #8-32 x 6 in Slotted Round Machine Screw, Zinc Plated Steel, 300 PK 0896MSR
- ZORO SELECT #8-32 x 3/4 in Phillips Oval Machine Screw, Plain Stainless Steel, 4000 PK 0812MPO188
- ZORO SELECT #10-32 x 1/4 in Slotted Truss Machine Screw, Zinc Plated Steel, 9000 PK 1104MST
- ZORO SELECT 3/8"-16 x 2-1/4 in Slotted Flat Machine Screw, Plain PEEK, 10 PK PK3816-214FHS-01
- ZORO SELECT #6-32 x 1-3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK U24211.013.0175
- MIDWEST FASTENER 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK 33181
- Zoro Select Machine Screws