Eaton Bussmann
Fuse, Time Delay, 1-6/10A, S505 Series, 250V AC, Not Rated, 20mm L x 5mm dia
Mfr # S505-1.6-R
Zoro # G0827644
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S505
- Speed Time-Delay
- Amps 1.60A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Explore More Products
- EATON BUSSMANN Time Delay, 600V AC, 300V DC FRS-R-10ID
- EATON BUSSMANN Fuse, Fast Acting, 30A, AGU Series, 32V AC, Not Rated, 1-1/2" x 13/32" AGU-30
- EATON BUSSMANN Bussmann 35 amps One-Time Fuse NON-35
- EATON BUSSMANN Fuse, Time Delay, 30A, MDL Series, 32V AC, Not Rated, 1-1/4" L x 1/4" dia MDL-30
- EATON BUSSMANN Fuse, Time Delay, 4A, FNM Series, 250V AC, Not Rated, 1-1/2" L x 13/32" dia FNM-4
- EATON BUSSMANN Fuse, Time Delay, 9A, LPJ Series, 600V AC, 300V DC, 2-1/4" L x 13/16" dia LPJ-9SP
- EATON BUSSMANN Fuse, 6.25A, 250VAC, 31.7 mm L, PK100 BK/MDL-6-1/4-R
- EATON BUSSMANN Fuse, Time Delay, 1-6/10A, FNQ Series, 500V AC, Not Rated, 1-1/2" L x 13/32" dia FNQ-1-6/10
- EATON BUSSMANN Fuse, Time Delay, 650 A, KRP-C Series, 600V AC, 300V DC, 8-5/8" L x 2-1/2" dia KRP-C-650SP
- MERSEN Fuse, Time Delay, 6A, TR-R Series, 250V AC, 160V DC, 2" L x 9/16" dia TR6R
- MERSEN Time Delay, 80VAC, 80VDC CNL100
- Eaton Bussmann Fuses