Structural Plastics
Freestanding Plastic Shelving Unit, Open Style, 16 in D, 36 in W, 51 in H, 3 Shelves, Black
Mfr # S3616X3
Zoro # G0827951
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Freestanding
- Shelving Style Open
- Overall Width 36 in
- Overall Depth 16 in
- Overall Height 51 in
Replacement Parts
Explore More Products
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 48 in W, 51 in H, 3 Shelves, Black S4824x3
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 96 in W, 27 in H, 2 Shelves, Black ST9624B
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 36 in D, 96 in W, 51 in H, 3 Shelves, Black ST9636x3
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 36 in W, 27 in H, 2 Shelves, Black S3624B
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 36 in W, 27 in H, 2 Shelves, Black ST3624B
- STRUCTURAL PLASTICS Add-On Plastic Shelving, Open Style, 24 in D, 96 in W, 24 in H, 1 Shelves, Black S9624A
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 36 in D, 36 in W, 27 in H, 2 Shelves, Black ST3636B
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 36 in D, 66 in W, 75 in H, 4 Shelves, Black ST6636x4
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 36 in D, 36 in W, 51 in H, 3 Shelves, Black ST3636x3
- SPC INDUSTRIAL Dura-Shelf, Mobile, 66"x24", 3-Shelf System MDS6624X3
- EAGLE GROUP Starter Plastic Shelving Unit, 5 Shelves, Gray QPSU1836V-B5-74
- Structural Plastics Plastic Shelving