Vermont Gage
Go/No Go Plug Gage Assy, M4.0-0.70 6H
Mfr # 302111530
Zoro # G0828186
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 6H
- Material Tool Steel - Rc 70/72
- Finish Chrome plated
- Overall Length Go: 10.3mm; NoGo: 7.1mm
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, M5.0-0.80 6H 302114530
- VERMONT GAGE Go/No Go Set Plug Assy, 5/16-24 UNF 2A 371130550
- VERMONT GAGE Plug Gage, Tool Steel, 0.4997 in. dia. 141249970
- VERMONT GAGE Taperlock Gage, Go, 2B, 3B, 6-32 UNC 301115010
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size 401107010
- VERMONT GAGE Go/No Go Plug Gage Assy, 5/16-24 UNF 2B 301130540
- VERMONT GAGE Plug Gage, Tool Steel, 0.5706 in. dia. 141257060
- VERMONT GAGE Plug Gage Assembly, 2in.L, 0.8304 in. dia. 141283040
- VERMONT GAGE Plug Gage, No Go Type, 0.2004 in. dia. 141220040
- VERMONT GAGE Plug Gage, Class X, 0.09 in. dia. 141109000
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/4-12 UNF 2B 301176040
- Vermont Gage Plug Gauges