Shop Alternate Products
This Product is Discontinued
Zoro Select
Felt Strip, F13, 1/8 In T, 1 x 12 In (Discontinued)
Mfr # 2FKB6
Zoro # G0829412
This Product is Discontinued
Key Features
- Grade F13
- Material Wool Felt
- Backing Type Plain
- Density (Lbs./Sq. Yd.) 1
- Thickness 1/8 in