Shop Alternate Products
This Product is Discontinued
Siemens
Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles, 1NO (Discontinued)
Mfr # 14BUB32AG
Zoro # G0829647
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overload Relay Amp Setting 0.75 to 3.4A
- Enclosure NEMA Rating No Enclosure
- Auxiliary Contact Form 1NO
- HP @ 3 Phase - 240V 3/4 hp
- Starter Type NEMA Style