Dayton
Blower, 18-1/4 In, 3 HP, 230/460V
Mfr # 7HT82
Zoro # G0830383
Free Shipping & Returns
$3,967.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 18 1/4 in
- Voltage 230/460
- Motor HP 3 hp
- Dimension G (In.) 19 3/8 in
- Type Belt Drive, Backward Incline, With Drive Package
Customers Also Purchased
- Brand Dayton
-
MFR #
7HT82
-
Zoro #
G0830383
- Country of Origin Multiple
- Category Spark Resistant Blowers
Dimensions
Wheel Dia. (In.) | 18 1/4 in |
Dimension G (In.) | 19 3/8 in |
Housing Depth (In.) | 34 1/4 in |
Dimension K (In.) | 13 3/4 in |
Inlet Dia. (In.) | 19 1/4 in |
Dimension A (In.) | 19 1/4 in |
Dimension H (In.) | 19 5/8 in |
Dimension C (In.) | 22 in |
Dimension E (In.) | 33 1/4 in |
Dimension M (In.) | 22 3/8 in |
Dimension N (In.) | 23 3/8 in |
Shaft Dia. (In.) | 1 1/4 in |
Discharge Height (In.) | 36 1/8 in |
Dimension B (In.) | 14 1/8 in |
Housing Height (In.) | 36 1/8 in |
Dimension F (In.) | 32 1/4 in |
Housing Width (In.) | 38 1/8 in |
Discharge Width (In.) | 14 1/8 in |
Dimension J (In.) | 34 1/4 in |
Outlet Width | 14 1/8 in |
Overall Height | 33 1/4 in |
Wheel Diameter | 18 1/4 in |
Housing Depth | 34 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Inlet Diameter | 19 1/4 in |
Outlet Diameter | Not Applicable |
Overall Depth | 34 1/8 in |
Outlet Size (H x W) | 36 1/8 in x 14 1/8 in |
Outlet Height | 36 1/8 in |
Housing Height | 36 1/8 in |
Wheel Width | 14 5/8 in |
Flange Size | Not Applicable |
Overall Width | 32 3/4 in |
Wheel Dimensions | 18 1/4 in Dia. x 14 5/8 in W |
Shaft Diameter | 1 1/4 in |
Housing Width | 38 1/8 in |
Details
Voltage | 230/460 |
Motor HP | 3 hp |
Type | Belt Drive, Backward Incline, With Drive Package |
CFM @ 1.500-In. SP | 5357 |
Assembled/Unassembled | Unassembled |
CFM @ 3.000-In. SP | 3,976 cfm |
Motor RPM | 1,765 RPM |
Mounting Position | Shaft Horizontal |
Includes | Weatherhood (For External Mounting Only for UL 762) |
Agency Compliance | AMCA Air, UL/cUL 762 |
Blower RPM | 1725 |
CFM @ 2.000-In. SP | 5008 |
Hazardous Location Class | 1 C,D / 2 F,G |
CFM @ 1.000-In. SP | 5666 |
CFM @ 0.500-In. SP | 5956 |
CFM @ 2.500-In. SP | 4588 |
Max. Ambient Temp. (F) | 104 Degrees F |
Hz | 60 |
Housing Material | Steel |
Bearing Type | Ball |
Housing Finish | Gray Polyester Urethane |
Max. Inlet Temp. (Deg. F) | 300 Degrees F |
Wheel Type | Backward-Inclined |
Wheel Material | Aluminum |
Phase | 3 |
Full Load Amps | 8.0/4.0 |
Sones @ 0.750-In. SP @ 5 Ft. | 26 |
Motor Insulation | Class B |
Motor Enclosure | Totally Enclosed Fan Cooled |
Motor Type | Capacitor-Start Capacitor-Run |
Max. BHP | 3.0 hp |
CFM @ 0.750-In. SP | 5811 |
Item | Utility Exhaust Blower |
CFM @ 0.250-In. SP | 6097 |
Resistance Properties | Spark Resistant |
Drive Type | Belt Drive |
Motor Horsepower | 3 hp |
Motor Enclosure Design | Totally Enclosed Fan-Cooled (TEFC) |
Airflow @ 1.500 in SP | 5,357 cfm |
Wheel/Housing Material | Aluminum Wheel and Steel Housing |
Number of Speeds | 1 |
Airflow @ 0.125 in SP | 6,168 cfm |
Motor Duty Class | Continuous |
Airflow @ 3.000 in SP | 3,976 cfm |
Frequency | 60 Hz |
Market | Industrial |
Hazardous Location Specification | Groups C,D Division 1, Groups F,G Division 2 |
Airflow @ 1.000 in SP Range | 5000 to 10000 |
Airflow @ 2.500 in SP | 4,588 cfm |
Features | 1 in Threaded Drain Connection Point on Bottom of Blower and Unit Has a Bolted Access Door, Aluminum Wheel with Shaft Seal and Rub Ring |
Outlet Shape | Rectangular |
Maximum Static Pressure | 3 in wc |
Standards | AMCA Certified, UL/cUL 762 |
Maximum Ambient Temperature | 104 Degrees F |
Airflow @ 1.000 in SP | 5,666 cfm |
Airflow @ 2.000 in SP | 5,008 cfm |
Airflow @ 0.250 in SP Range | 4000 to 6999 cfm |
Maximum Fan Speed | 1,725 RPM |
Nominal Voltage | 208-230/460V AC |
Airflow @ 0.750 in SP | 5,811 cfm |
Includes Motor | No |
Housing Color | Gray |
Motor Frame Designation | 56H |
Flange Type | Non-Flanged |
Application | Commercial Kitchen Exhaust |
Airflow @ 0.000 in SP | 6,239 cfm |
Mounting Orientation | Horizontal |
Includes Drive Package | Yes |
Assembly | Unassembled |
Housing Material Finish | Gray Polyester Urethane |
Number of Discharge Positions | 8 |
For Ventilation Type | Exhaust |
Airflow @ 0.250 in SP | 6,097 cfm |
Discharge Position | Up Blast |
Number of Inlets | 1 |
Maximum Inlet Air Temperature | 300 Degrees F |
Airflow @ 1.250 in SP | 5,525 cfm |
Sound Level | 26 sones @ 0.75 in SP and @ 5 ft |
Nameplate Voltage | 208-230/460V AC |
Motor Speed | 1,760 RPM |
Rotation | CW |
Motor Enclosure Design_Table | Totally Enclosed Motor |
Airflow @ 0.500 in SP | 5,956 cfm |
Motor Insulation Class | B |
Current | 7.8/3.9 A |
Description
Utility Exhaust Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 18 1/4 in, Airflow @ 0.000 in SP 6,239 cfm, Airflow @ 0.125 in SP 6,168 cfm, Airflow @ 0.250 in SP 6,097 cfm, Airflow @ 0.500 in SP 5,956 cfm, Airflow @ 0.750 in SP 5,811 cfm, Airflow @ 1.000 in SP 5,666 cfm, Airflow @ 1.250 in SP 5,525 cfm, Airflow @ 1.500 in SP 5,357 cfm, Airflow @ 2.000 in SP 5,008 cfm, Airflow @ 2.500 in SP 4,588 cfm
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov